Shop GIZMO ENGINEERING
See all product information
Create Account
IBC High Level Alarm 3/4 in Black Polypropylene pipe, Lithium Battery, Has liquid feed pipe
- Mfr # IHP-PF
- Zoro # G523548642
product price:Â
$
450.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
Battery
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHP-PF
- Zoro #
- G523548642
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Includes
- Battery
- Material
- Polypropylene
- Item
- IBC
Description
IHP-PF is a rugged, reliable high-level tank and IBC (Intermediate Bulk Container) liquid level alarm system engineered by Gizmo Engineering, a manufacturer known for robust industrial liquid level controls and accessories.Specifically designed to help facilities prevent overfills and manage liquid inventory safely, the IHP-PF series combines simplicity of installation with durable construction suited for harsh environments. At its core, the IHP-PF is a battery-powered high-level warning device that detects when liquid in a tank or IBC rises above a predetermined threshold. Utilizing an internal float switch housed within a protective feed pipe, the unit constantly monitors the liquid level; once the float actuates, the alarm instantly delivers both audible and visual alerts - typically a bright, flashing LED paired with a loud buzzer output (often around 103 dB - 2 ft), capable of cutting through industrial background noise. This dual-alert design improves operator awareness and enhances safety by reducing the risk of spills, environmental contamination, and costly downtime due to overfill incidents. The battery-powered design is a key convenience of the IHP-PF. With no eXternal wiring required, the alarm can be installed quickly and relocated easily between containers as operational needs change. The lithium battery is long-lasting - often rated to last for multiple years under normal use - and a built-in test button allows maintenance personnel to periodically verify functionality without removing the alarm. Construction materials are chosen for durability and chemical resistance. The enclosure is typically molded polypropylene with an IP65/NEMA4X rating, offering waterproof and corrosion-resistant protection that stands up to wet, corrosive industrial environments. The feed pipe, also polypropylene, protects the internal float switch from physical damage and ensures consistent, trouble-free performance. Because of this material choice, the heater resists many common chemical eXposures, though certain highly aggressive chemicals (like concentrated sulfuric or peracetic acid) may not be suitable, as noted by some distributors. Mounting of the IHP-PF units is with an included 2 in NPS plug that fits standard IBC lid openings. The feed pipe length is 10 in working depth, eand is adjustable to any shorter depth. The overall physical footprint is compact, and the lightweight design means minimal handling effort during installation or transfer. In terms of
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.