Global Door Controls

Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome


product price: $56.87
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Location Type Commercial
  • Type Locksets
  • Finish Chrome
  • Color Brushed Chrome
  • Material Steel
See all product information

Product Information

Dimensions

Width 6.5 in
Height 3.5 in

Details

Location Type Commercial
Type Locksets
Finish Chrome
Color Brushed Chrome
Material Steel
Weight 3.22

Description

The Global Door Controls Eiffel style commercial entry lever is an ADA compliant cylindrical lever lockset. Features a freewheeling clutch mechanism that insures longevity and security. Also features a SC1 solid brass C keyway. Please refer to the Specification PDF below for further information on this item.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.