Shop All Keyed Entry Door Handles
Global Door Controls
Empire Style Commercial Keyed Entry Door Lever
Mfr # GLC-5151L-626
Zoro # G001861300
original price:
$30.99
3% off
$29.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Location Type Commercial;Residential
- Finish Silver
- Type Locksets
- Material Steel
- Color Brushed Chrome
Product Information
- Brand Global Door Controls
- MFR # GLC-5151L-626
- Zoro # G001861300
- UPC # 704780180111
- Country of Origin China
- Category Keyed Entry Door Handles
Dimensions
Height | 3 in |
Width | 5.5 in |
Details
Description
The Global Door Controls empire style commercial entry lever is an ADA compliant cylindrical lever lockset. It is designed for use on all heavy duty residential and standard to heavy duty commercial applications. Features a SC1 solid brass “C” keyway. Please refer to the Specifications PDF below for more information about this product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 113, PK10 (ZUSAV60113)
- OSBORNE WOOD PRODUCTS 3/4 x 1 1/2 x 96 Medium Plain Half Round Moulding in Basswood (892059BAS)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4PB)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DSTK626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3851 NZD 10B)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- Global Door Controls Door Locks and Deadbolts