Shop All Keyed Entry Door Handles
Global Door Controls
Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core
Mfr # GAL-1151L-IC626
Zoro # G808621633
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Door Controls
- MFR # GAL-1151L-IC626
- Zoro # G808621633
- UPC # 704780171966
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The Global Door Controls GAL cylindrical entry leverset comes in a brushed chrome finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and includes a clutch function that allows the lever to rotate without unlatching the lock. Constructed for durability, this lever exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications. The lever is prepared for any small format interchangeable core installation for the entry cylinder, but the cylinder itself is sold separately. It includes all necessary hardware and instructions, resulting in an easy installation process.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800NKW)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- PHIFER Fiberglass Improved Visibility Insect Screening, 60 x 100', Black, 18x18 Mesh, One Roll (3044526)
- DELTANA Bright Nickel Radius Hinge (S35R514)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Keyed Entry Door Lever in Brushed Chrome (GAL-1151L-R-626)
- GLOBAL DOOR CONTROLS GLC Series Brushed Chrome Grade 3 Commercial/Residential Storeroom Door Handle with Lock (GLC-5180L-626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SFL)
- Global Door Controls Door Locks and Deadbolts