Shop All Door Bolt Locks
Global Door Controls
Heavy Duty Mortise Lock with 1-1/8" Deadlatch and Face Plate in Aluminum Finish
Mfr # TH1104-1-1/8-AL
Zoro # G801861104
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Door Controls
- MFR # TH1104-1-1/8-AL
- Zoro # G801861104
- UPC # 704780189602
- Country of Origin Taiwan, Province of China
- Category Door Bolt Locks
Description
The Global Door Controls mortise lock with a heavy duty deadlatch function is designed for Commercial aluminum frame store front doors. Accepts standard Thumb turns and mortise cylinders with Adams Rite (A/R) cams. Dead latches offer flexibility of traffic control during and after business hours. The bolt can be retained to allow 2 way traffic for high traffic areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SESAMEE Combination Padlock, Bottom, Silver (KCR0436)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC 40-HCUSH-DU)
- SCHLAGE Key Blank, Best, Type A (35-310AB)
- NORTON CO Door Closer Arms (7700SLD)
- GLOBAL DOOR CONTROLS 1.5 in. Lock with Hookbolt function (TH1102-1-1/2)
- GLOBAL DOOR CONTROLS Brushed Chrome Manual Surface Bolt (TH1100-SB1-US26D)
- GLOBAL DOOR CONTROLS Flush Bolt 12 in. Rod, 1/4 in. Offset in Duronodic (TH1100-FB3-DU)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Duronodic (TH1100-FB1-DU)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- Global Door Controls Door Locks and Deadbolts