Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Ashley Brown Mirror
Mfr # ASHLEY-BROWN-MR
Zoro # G823396318
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Depth
40 in
Length
38 in
Width
1.14 in
Material
MDF, Particle Board, Plywood, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ASHLEY-BROWN-MR
Zoro #
G823396318
UPC #
887179121657
Country of Origin
Malaysia
Dimensions
Depth
40 in
Length
38 in
Width
1.14 in
Details
Color
Brown
Material
MDF, Particle Board, Plywood, Solid Wood
Item
Mirror
Description
Pair your dresser with the Ashley Brown Mirror, designed to bring depth and brightness to your bedroom. Framed in a matching cool brown finish, this mirror blends effortlessly with the rest of the collection and adds a polished, functional accent to your space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.