Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Malmo Oak Mirror
Mfr # MALMO-OAK-MR
Zoro # G723396371
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Depth
52-1/2 in
Width
1-3/4 in
Material
Rubberwood, Veneer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MALMO-OAK-MR
- Zoro #
- G723396371
- UPC #
- 887179128427
- Country of Origin
- Viet Nam
Dimensions
- Length
- 48 in
- Depth
- 52-1/2 in
- Width
- 1-3/4 in
Details
- Color
- Oak
- Item
- Mirror
- Material
- Rubberwood, Veneer
Description
Designed to pair seamlessly with the dresser, the Malmo Mirror adds elegance and depth to your bedroom. Its clean lines and rounded edges echo the refined design of the collection, while the light beige wood finish ensures a cohesive, upscale look.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.