Shop GLOBAL FURNITURE USA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Contemporary Beckett Wht/Blk Dresser W/ Led
Mfr # BECKETT-WHT/BLK-DR W/LED
Zoro # G823396332
product price:Â $839.99
/eaKey Features
Color
Black, White
Width
18 in
Length
63-1/4 in
Depth
38 in
Material
Solid Wood, Veneer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BECKETT-WHT/BLK-DR W/LED
Zoro #
G823396332
UPC #
887179121145
Country of Origin
Viet Nam
Dimensions
Width
18 in
Length
63-1/4 in
Depth
38 in
Details
Color
Black, White
Item
Dresser With Led
Material
Solid Wood, Veneer
Description
The Beckett Dresser features a black finish, white faux marble top, and drawer fronts with elegant, fluted detailing for a sophisticated, textural appeal. Built-in LED lighting adds a modern glow, while the spacious drawers provide ample storage. This piece perfectly balances style and functionality.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.