Contemporary Fabric, PU D915 Black Dining Chair

  • Mfr # 959

  • Zoro # G313343693


product price:  $87.49
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Stainless Steel
Color
Black
Width (In.)
16.54 in
Depth (In.)
39.37 in
Length
22.63 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
959
Zoro #
G313343693
UPC #
887179053262
Country of Origin
China

Dimensions

Width (In.)
16.54 in
Depth (In.)
39.37 in
Length
22.63 in

Details

Material
Fabric, Stainless Steel
Color
Black

Description

Perfect for your kitchen or breakfast nook, this two-toned dining chair will transform your room and add comfort and charm. This chair is upholstered in tones of black faux leather PU and fabric, providing an eye-catching and modern twist to traditional kitchen seating. Decorating possibilities are endless with the attractive tones of this chair. Additional design elements include a sleek style silver toned metal base and ample padding, continuing the delightful look and comfy feel of this seating. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. For a stylish and modern take on kitchen or dining room furnishings, this chair is a can't miss choice in comfortable seating.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.