Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Isabella Grey Nightstand With Led
- Mfr # ISABELLA-GREY-NS W/ LED
- Zoro # G423396299
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Width
16-1/4 in
Depth
24-1/2 in
Length
26-1/4 in
Color
Grey
Material
MDF, Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISABELLA-GREY-NS W/ LED
- Zoro #
- G423396299
- UPC #
- 887179125570
- Country of Origin
- Malaysia
- Item
- Nightstand With Led
- Color
- Grey
- Material
- MDF, Solid Wood
Dimensions
- Width
- 16-1/4 in
- Depth
- 24-1/2 in
- Length
- 26-1/4 in
Description
The Isabella Nightstand is the perfect bedside companion, offering both style and functionality. Upholstered in grey fabric with fluted drawer fronts and LED lighting, this nightstand adds soft illumination and modern appeal to your nighttime routine.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.