Shop GLOBAL FURNITURE USA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary U0211 Navy Pull Out Sofa Bed With Led Acrylic Shelves And Speakers
Mfr # U0211-NAVY-PO SB
Zoro # G023396309
product price:
$
1,047.99
/ea
Key Features
Material
Acrylic, Fabric, Metal, Plywood, TB117 Foam
Color
Navy
Width
74 in
Depth
37 in
Length
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U0211-NAVY-PO SB
- Zoro #
- G023396309
- UPC #
- 887179135272
- Country of Origin
- Viet Nam
Dimensions
- Width
- 74 in
- Depth
- 37 in
- Length
- 85 in
Details
- Material
- Acrylic, Fabric, Metal, Plywood, TB117 Foam
- Item
- Pull Out Sofa Bed With Wooden Bookcase Arm With Led Acrylic Shelves And Speakers
- Color
- Navy
Description
Bring style, comfort, and functionality together with the U0211 Pull-Out Sofa Bed by Global Furniture USA. Upholstered in a rich navy fabric, this sofa bed instantly elevates any living space with its clean lines and sophisticated look. Two included patterned pillows add a designer touch while enhancing comfort._x000D_ This innovative piece features a smooth pull-out mechanism that offers a full recline and lay-flat function, transforming the sofa into a cozy sleeping space in seconds. The wooden bookcase arms provide both style and practicality, complete with integrated LED acrylic shelves that softly illuminate the space  perfect for setting a relaxing mood. Built-in speakers add a modern, entertainment-ready touch, making this sofa bed as versatile as it is luxurious._x000D_ Whether for lounging, hosting guests, or creating a multi-functional living area, the U0211 offers an upscale solution that delivers comfort, convenience, and contemporary design.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov