Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary U8000 Brown Power Recliner W/ Power Headrest & Led Light
- Mfr # U8000-BROWN-PR W/ PHR + LED
- Zoro # G723396395
product price:
$
629.99
/ea
Free Shipping & Returns
Key Features
Length
36-1/2 in
Width
37 in
Material
Fabric, Solid Wood, TB117 Foam
Depth
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U8000-BROWN-PR W/ PHR + LED
- Zoro #
- G723396395
- UPC #
- 887179122241
- Country of Origin
- Viet Nam
Dimensions
- Length
- 36-1/2 in
- Width
- 37 in
- Depth
- 40 in
Details
- Color
- Brown
- Material
- Fabric, Solid Wood, TB117 Foam
- Item
- Power Recliner W/ Power Headrest & Led Light
Description
Relax in refined comfort with the U8000 Brown Recliner. Wrapped in supple brown upholstery with corduroy faux fur accents, this recliner offers dual power functionality, ambient LED lighting, and convenient cupholders. Designed to deliver both comfort and visual sophistication, it’s the ideal finishing touch to the U8000 Collection or a standout piece on its own.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.