Contemporary U9401 Nickel Sectional With 3 Pillows And Ottoman
Mfr # 7342
Zoro # G615754623
product price:Â $1,498.99
/eaKey Features
Width
40 in
Length
91 in
Material
Fabric,Plywood,Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7342
Zoro #
G615754623
UPC #
887179108870
Country of Origin
Malaysia
Dimensions
Width
40 in
Length
91 in
Details
Color
Nickel
Material
Fabric,Plywood,Foam
Description
Introducing the U9401 Convertible Sectional by Global Furniture USA, a versatile centerpiece for any living space. This stylish sectional effortlessly transforms into a comfortable sleeper, perfect for guests. The integrated storage ottoman offers ample space for essentials, ensuring a clutter-free environment. Stay connected with built-in USB ports on the armrest, allowing you to charge devices while you unwind. Combining functionality and modern design, the U9401 Convertible Sectional is the ultimate blend of convenience and comfort.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.