Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
144in Gray Fabric Modular Wood Sofa
- Mfr # 641868
- Zoro # G923438635
product price:Â
$
7,332.99
/ea
Key Features
Width
144 in
Color
Brown
Material
Solid and Manufactured Wood
Style
Modern
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641868
- Zoro #
- G923438635
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Brown
- Item
- Sectionals
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Upholstery Color
- Gray
- Finish
- Matte
Dimensions
- Width
- 144 in
- Depth
- 116 in
- Length
- 27 in
Description
Designed for comfort and good looks, this 144-inch gray fabric modular wood sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 27.00-inch h x 144.00-inch w x 116.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.