Shop GLOBAL FURNITURE USA
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Farmhouse Paper Lisbon Grey And Black Dresser
Mfr # 2275
Zoro # G413343531
product price:Â $383.99
/eaKey Features
Color
Dark Grey
Width
16.54 in
Length
58.43 in
Depth
34.06 in
Material
Chip Board, MDF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2275
Zoro #
G413343531
UPC #
887179091684
Country of Origin
Malaysia
Dimensions
Width
16.54 in
Length
58.43 in
Depth
34.06 in
Details
Color
Dark Grey
Material
Chip Board, MDF
Description
With its urban farmhouse design, the best of farmhouse and urban living combine to create an upscaled farmhouse appearance. The case pieces are black with rustic grey wood inlay. In addition to the two-tone design, the metal hardware completes the mixed media look and adds a modern flair.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.