Shop All Step Stools
Global Industrial
17H Rolling Step Stool - Gray
Mfr # 606693
Zoro # G808619920
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Width 16
- Color Gray
- Material Steel
- Overall Height 17 in
- Assembled/Unassembled No
Product Information
- Brand Global Industrial
- MFR # 606693
- Zoro # G808619920
- UPC # 707022080392
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Bottom Width | 16 |
Overall Height | 17 in |
Details
Description
Spring loaded casters permit rolling & retract to allow base to hug the floor for stability. Over 17 top step height with top step diameter of 11-1/2. 500 lb. capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- KEEPER Bungee Cord Reel, Marine Grade, 1/2 in. x 150 feet (6179)
- SEGOMO TOOLS 2 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882)
- PEERLESS CHAIN 1/4 7X19 WIRE ROPE 500'/RL, 4503320 (4503320)
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- GLOBAL INDUSTRIAL Medical Step Stool with 36-1/4H Handrail, Non-Skid Rubber Footstool Platform (B2181733)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- VESTIL 47-1/4" Wide Galvanized Steel Step 880 lb Uniform Load Capacity (STS-48-HDG)
- DPI 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST18-07)
- COSCO 1 Step, Folding Step Stool, 200 lb. Load Capacity, Platinum (11014PBL1E)
- VESTIL Adjust Step Stand, 2 Step, Handrail, 48x23 (ASP-48-HR)
- Global Industrial Ladders