Shop GLOBAL INDUSTRIAL
See all product information
Create Account
3 Shelf, Extra Heavy Duty Boltless Shelving, Add On, 60inW x 36inD x 84inH, No Deck
- Mfr # 785526GY
- Zoro # G111828071
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
60 in
Overall Depth
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 785526GY
- Zoro #
- G111828071
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Add-On Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 84 in
- Overall Width
- 60 in
- Overall Depth
- 36 in
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts and 3 sets of horizontal beams to support all 4 sides of 3 levels of decking. Supply your own decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.