36 in W, 15 D, 78 in H, Gray
- Mfr # 652147GY
- Zoro # G108597256
product price:Â
$
601.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15
Overall Height
78 in
Color
Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 652147GY
- Zoro #
- G108597256
- UPC #
- 707022336406
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15
- Overall Height
- 78 in
Details
- Color
- Gray
- Material of Construction
- Steel
Description
This double tier locker includes double and single-prong coat hooks. Doors are styled with a catch-free recessed handle and padlockable friction hasp for quiet operation and ventilated with 2 sets of louvers. Reinforced, welded frame-and-door assemblies ensure maximum security. Durable powder coat finish resists wear and scratches for years of attractive service. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Legs add 6 to height. Includes blank number plates. Assembled lockers are not returnable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.