Shop GLOBAL INDUSTRIAL
Additional $270.00 delivery surcharge applies per item.
See details
See all product information
Create Account
96 x 30 Pedestal Workbench, 7 Drawers, Plastic Laminate Square Edge, Gray
- Mfr # 318866
- Zoro # G411937114
product price:Â
$
1,461.99
/ea
Key Features
Color
Gray
Material
Steel
Workbench/Table Assembly
Unassembled
Width
96 in
Height
33-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318866
- Zoro #
- G411937114
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Item
- Double Pedestal Workbench
- Material
- Steel
- Workbench/Table Assembly
- Unassembled
Dimensions
- Width
- 96 in
- Height
- 33-5/8 in
- Depth
- 30 in
Description
These pedestal workbenches are made of a steel base construction with a plastic laminate square edge top for long lasting durability. Workbench provides 7 drawers for convenient storage. Plastic laminate square edge top adds easy maintenance in working environments. Available color is Gray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.