Shop TRILOGIQ
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workbench With Tool Holder Board, Top Structure, Fifo And Storage Level.
- Mfr # 89-8
- Zoro # G923532821
product price:Â
$
2,111.39
/ea
Key Features
Edge Type
Rounded
Load Capacity
500lbs
Overall Height
71 in
Assembled/Unassembled
Assembled
Caster Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89-8
- Zoro #
- G923532821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 71 in
- Caster Dia.
- 4 in
- Overall Width
- 43 in
- Length
- 30 in
- Top Thickness
- 1/2 in
Details
- Edge Type
- Rounded
- Load Capacity
- 500lbs
- Assembled/Unassembled
- Assembled
- Caster Type
- swivel w/ brake
- Material
- Graphit
- Finish
- Matte
- Color
- Gray/ black fittings
- Work Surface Material
- White PVC
- Frame Material
- Aluminum Tube
Description
The Workbench with Tool Holder Board, FIFO, and Storage Level is a versatile and efficient workstation designed to optimize workflow, improve organization, and support FIFO (First-In, First-Out) inventory management. With its lightweight yet durable aluminum frame, this workbench is ideal for industrial, manufacturing, and workshop environments where efficiency and accessibility are key. Optimized Storage and Organization Equipped with a durable worktop and an additional storage level, this workbench provides ample space for tools, materials, and equipment. Both surfaces feature rounded edges, ensuring safety and durability while preventing accidental damage to surrounding surfaces. Integrated FIFO Rail System for Efficient Inventory Management The dedicated storage level features integrated rails to facilitate FIFO-based material handling, ensuring that the oldest stock is used first. This system enhances inventory organization, reduces waste, and improves operational efficiency. Dedicated Tool Holder Board for Easy Access A built-in tool holder board allows for quick and organized access to essential tools, keeping the workspace tidy and reducing time spent searching for equipment. This feature enhances workflow efficiency and supports lean manufacturing principles. Lightweight Yet Robust Construction The modular aluminum structure makes the workbench 40% lighter than traditional steel models, ensuring easy handling without compromising strength and durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.