Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 36x18x78, Black
Mfr # 603599BK
Zoro # G508612856
product price: $800.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$800.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Steel
- Color Black
- Overall Height 78 in
- Depth 18 in
Product Information
- Brand Global Industrial
- MFR # 603599BK
- Zoro # G508612856
- UPC # 707022335591
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. Overall inside Dimensions 35-3/4W x 17D x 73-1/2H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Poly Cube Truck, Gray, Polyethylene, Steel, 42.5 in L, 30 in W, 38 in H, 16 Bushel Volume Capacity (4616G)
- METRO Wire Shelf 24"x48", Chrome Plated, 4PK (2448NC-4)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- GLOBAL INDUSTRIAL Unassembled Storage Cabinet With Expanded Metal Door, 36x18x78, Gray (270020GY)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- GLOBAL INDUSTRIAL Janitorial Cabinet Assembled 36x18x72 Black (269903BK)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- Global Industrial Industrial Storage Cabinets