Shop All Industrial Storage Cabinets
Global Industrial
Assembled Storage Cabinet, 48x18x78, Gray
Mfr # 493313GY
Zoro # G308612797
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Material Steel
- Color Gray
- Overall Height 78 in
- Depth 18 in
Product Information
- Brand Global Industrial
- MFR # 493313GY
- Zoro # G308612797
- UPC # 707022332187
- Country of Origin China
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 78 in |
Depth | 18 in |
Details
Description
The channel reinforced, box formed doors provide maximum security with extra large 4 hinges typically the weakest point on ordinary cabinets and feature a jumbo 3/8 diameter hinge pin. The 3 point latching mechanism features a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Chrome diecast key locking handles.Rigid channel reinforced, box formed shelves have a 300 lb. capacity and adjust easily on 2 centers with sturdy shelf clips. This 48W model's base is reinforced with 2 I-beams to retain rigidity and strength. Ships assembled.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 15A (RPC-4-CD)
- AMGOOD 12in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1230)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, Clear, 15 1/4 in L (QGH700CL)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Black (493312BK)
- GLOBAL INDUSTRIAL Janitorial Cabinet Assembled 36x18x72 Black (269903BK)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx18Dx42H, Orange (298680)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60 3 Door, Unassembled, Blue (652061BL)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- GLOBAL INDUSTRIAL Unassembled Heavy Duty Storage Steel Cabinet, 48x24x78, Black (603357BK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-362484-HDL-95)
- Global Industrial Industrial Storage Cabinets