Zoro Homepage

Large Industrial Cooling Fan, 8 ft Blade Dia

  • Mfr # 604141

  • Zoro # G911938260


product price: $9,151.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Mobile
Color
Black/Blue
Assembled
Yes
Width
97-5/8 in
Max. Depth
34-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604141
Zoro #
G911938260
UPC #
707022496322
Country of Origin
China

Dimensions

Blade Diameter
8 ft
Width
97-5/8 in
Max. Depth
34-3/8 in
Height
99-5/8 in

Details

Item
Industrial Cooling Fan
Mobile/Stationary
Mobile
Color
Black/Blue
Assembled
Yes
Fan Style
Large

Description

A massive and mobile warehouse fan unlike any other. 65,000 CFM output, covers up to 4,500 Sq. Ft. Adjustable height handles for ease of mobility. We took big mobile industrial fans to a new level when we designed the Global Industrial™ Large 8ft Mobile Industrial Cooling Fan. This massive warehouse fan is built to bring maximum air flow to cool large areas, up to 4,500 Sq. Ft. Perfect for auto shops, warehouses, fitness centers and other indoor spaces. Adjustable position handles allow users to easily grip and steer the Large 8ft Mobile Industrial Cooling Fan. Large locking wheels provide effortless mobility. Heavy-duty steel frame construction. Direct drive EC motor with variable speed control. Handwheel controls for easy tilt adjustments. Fan shipped partially assembled. 120V, 7 Amps. Contoured aluminum fan blades. 25 ft. power cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.