Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Nexel 3 Shelf, Chrome ESD Wire Shelving Unit, Starter, 48"W x 12"D x 54"H
- Mfr # B3149570
- Zoro # G122787466
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Starter Unit
Width
48 in
Depth
12 in
Height
54 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3149570
- Zoro #
- G122787466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Depth
- 12 in
- Height
- 54 in
Details
- Shelving Type
- Starter Unit
- Material
- Steel
- Number of Shelves
- 3
- Color
- Chrome
- Shelf Capacity
- 800 lbs
Description
Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. ESD Starter Units include 3 shelves, 4 posts, 3 sets aluminum shelf clips, 1 grounding chain and 4 adjustable leveling feet (with non-marring floor glides) which allow compensation for uneven floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.