Outdoor Perforated Steel Recycling Trash Can, Base and Flat Lid, 36 Gal, Blue

  • Mfr # B3178683

  • Zoro # G222795309


product price:  $1,139.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel
Width/Diameter
23-1/2 in
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3178683
Zoro #
G222795309
UPC #
-
Country of Origin
China

Dimensions

Width/Diameter
23-1/2 in
Height
33 in
Depth
23-1/2 in

Details

Total Capacity
36 Gallon
Color
Recycling Blue
Material
Steel

Description

Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling flat lid, plastic liner, base and security cable. Assembly required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.