Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # 298541

  • Zoro # G608620034


product price:  $1,158.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298541
Zoro #
G608620034
UPC #
707022341226
Country of Origin
China

Dimensions

Exterior Height
65 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18 in

Details

Material
Steel
Color
Yellow
Cabinet Format
Standard

Description

Cabinet meets or exceeds the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2 insulating air space and dual 2 air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2 centers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.