Steel, Gray, 55 in H, 36 in W

  • Mfr # 550170YL

  • Zoro # G911938192


product price: $637.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550170YL
Zoro #
G911938192
UPC #
707022014410
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
55 in
Overall Depth
25-1/2 in

Details

Color
Gray
Material
Steel

Description

These Mobile Bin Racks help organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered mobile bin rack provides easy removable or polypropylene bins. Double Sided Bin Rack Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3in rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.