Steel Medicine Cabinet With Pull Out Shelf 18W x 8D x 27H, White

  • Mfr # 269940

  • Zoro # G108651453


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
18 in
Body Material
Steel
Height (In.)
27 in
Depth (In.)
8
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269940
Zoro #
G108651453
UPC #
707022120920
Country of Origin
China

Dimensions

Width (In.)
18 in
Height (In.)
27 in
Depth (In.)
8

Details

Body Material
Steel
Color
White

Description

Cabinet has three fixed interior shelves and keyhole slots for easy mounting. Features a special pull-out shelf at the bottom provides a convenient work area. Door has a built in document pocket to store notes, clipboards, manuals and other literature. Versatile Medicine Cabinet is made of durable cold rolled steel. White Powder coat finish is rust and acid resistant. Lockable single door with pull handle, 2 keyed alike keys included. Ships assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.