2-Level Mobile Picking Stand With Horizontal Hand Bar.
- Mfr # 21615-01
- Zoro # G723532908
product price:Â
$
2,119.99
/ea
Key Features
Overall Width
67in
Frame Material
Aluminum Tube
Top Thickness
1/2 in
Color
Gray/ black fittings
Workbench/Table Surface Material
White PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21615-01
- Zoro #
- G723532908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 67in
- Top Thickness
- 1/2 in
- Overall Length
- 27in
- Caster Dia.
- 4 in
- Overall Height
- 58in
Details
- Frame Material
- Aluminum Tube
- Color
- Gray/ black fittings
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
- Finish
- Matte
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
Description
The 2-Level Mobile Picking Stand with Horizontal Hand Bar is a versatile and ergonomic solution designed to optimize organization, accessibility, and efficiency in material handling. With its thoughtful design and practical features, this stand ensures ease of use and improved workflow in professional environments. Ergonomic Design for Improved Productivity: Featuring two inclined levels, this stand is specifically designed to keep items visible and within easy reach, minimizing the need for bending or stretching. This ergonomic setup promotes a comfortable working posture, allowing users to access materials quickly and efficiently, improving overall productivity. Lightweight Yet Durable Construction: Made from modular aluminum, the stand is 40% lighter than conventional steel alternatives. This reduced weight improves portability without sacrificing strength or durability. The stand’s lightweight design allows for easy handling and movement, making it perfect for demanding work environments where frequent repositioning is necessary. Secure and Safe Storage: Each inclined level is equipped with a front retaining bar, ensuring that items remain securely in place during both use and transport. The stand's expanded PVC panels provide a sturdy and stable surface, while the smooth white matte finish offers durability and ease of cleaning. Additionally, rounded edges help prevent accidental damage to walls, doors, or other surrounding equipment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.