Toilet Bowl Cleaner, 1 qt, Bottle, 12 PK
- Mfr # 641619
- Zoro # G309146048
product price:Â
$
107.99
/pk of 12, $9.00/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Toilets, Urinals
Series
No Series
Container Type
Bottle
Container Size
1 qt
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641619
- Zoro #
- G309146048
- UPC #
- 707022489195
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets, Urinals
- Series
- No Series
- Container Type
- Bottle
- NSF Rating
- Not Rated
- Color
- Blue
- Application
- Restroom Care, Rust Remover, Toilet & Urinal Cleaner
- Weight
- 30
Description
The Global Industrial Urinal/Toilet Scale & Odor Control is your solution for dissolving and removing uric acid, a source of bothersome restroom odors and hard water scale buildup in urinals and toilets. Monthly application will remove scale, rust, and other debris from traps and under the flush rim. Keeps urinals flowing freely and eliminate uric acid salt buildup and odors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.