Toilet Bowl Cleaner, 32 oz, Bottle, 12 PK
- Mfr # 640409
- Zoro # G008825800
product price:Â
$
71.99
/pk of 12, $6.00/ea
Key Features
Surfaces for Use On
Urinals
Series
No Series
Container Type
Bottle
Container Size
32 oz
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640409
- Zoro #
- G008825800
- UPC #
- 707022127011
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Urinals
- Series
- No Series
- Container Type
- Bottle
- Color
- Green
- Application
- Bowl Cleaner, Deodorizer, Rust Remover, Stain Remover
- Primary Chemical
- Hydrochloric Acid
- Net Weight
- 30
Description
Detergent thickened HCl bowl and urinal cleaner. Clings to vertical surfaces for even coating and improved cleaning performance. Removes stains from rust and hard water. Pleasantly scent deodorizes as it cleans. Green color. 32 oz. bottle. Sold 12 bottles per case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.