Zoro Homepage

Two-Stream Recycling & Trash Can, 86 Gallon, Black

  • Mfr # 615161

  • Zoro # G211865259


product price: $1,528.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
Height
34-5/16 in
Depth
45-3/8 in
Width/Diameter
25-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615161
Zoro #
G211865259
UPC #
707022498562
Country of Origin
China

Dimensions

Height
34-5/16 in
Depth
45-3/8 in
Width/Diameter
25-1/4 in

Details

Item
Trash/Recycling Station
Color
Silver
Material
Stainless Steel

Description

Two, 43 gallon-capacity liners. Wide 12in x 12in beveled square openings. Lock hasp for added security. The Global Industrial™ Two-Stream Recycling & Trash Can easily separates waste and recycling contents while simplifying waste and recycling management for large indoor facilities. Ideal for stadiums, shopping centers, cafeterias, and many other large areas. Designed for indoor use. The two, 43 gallon-capacity liners provide a combined waste/recycling capacity of 86 gallons. Color coded openings help clearly denote trash and recycling stations. Lock hasp attaches to unit for added security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.