Workbench w/ Shop Top Square Edge & 16 Drawers, 72inW x 30inD, Gray
- Mfr # 239183
- Zoro # G611919255
product price:Â
$
2,023.99
/ea
Key Features
Color
Gray
Material
Steel
Depth
30 in
Workbench/Table Assembly
Unassembled
Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239183
- Zoro #
- G611919255
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Item
- Storage Workbench
- Material
- Steel
- Workbench/Table Assembly
- Unassembled
Dimensions
- Depth
- 30 in
- Width
- 72 in
- Height
- 32 in
Description
This sturdy workbench features an independently locking drawer and cabinet that secures supplies and tools. This all-welded drawer pedestals have full-width aluminum drawer handles and nylon drawer rollers for smooth opening. Secure supplies and tools with this sturdy workbench with independently locking drawer and cabinet. The drawers measure 13inW x 17-3/4inD x 5-1/2inH and have a weight capacity of 66 lbs per drawer. The pedestals measure 15-3/4inW x 20inD x 32inH and can be arranged to suit your needs. It has a durable gray powder-coated finish. The workbench includes 1-3/4in thick resin face particle board shop top. It is easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.