Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Amber, PK500
- Mfr # 111554A
- Zoro # G322729303
product price:Â
$
21.89
/pk of 500, $0.04/ea
Key Features
Closure Color
Colorless
Tube Type
Microcentrifuge Tube
Body Color
Amber
Special Features
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111554A
- Zoro #
- G322729303
- UPC #
- -
- Country of Origin
- India
Details
- Closure Color
- Colorless
- Tube Type
- Microcentrifuge Tube
- Body Color
- Amber
- Special Features
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Bottom Shape
- Conical
- Includes Closure
- Yes
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 0.5 mL
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Maximum Relative Centrifugal Force
- 20,000 x g
- Graduated
- Yes
- Item
- Microcentrifuge Tube
- Includes
- Attached Snap Cap
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Amber, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.