Centrifuge Tube, 0.67 in Dia, PK500

  • Mfr # C2716
  • Zoro # G422823123
product price: 
$
173.99
/pk of 500, $0.35/ea
Free Shipping & Returns

Key Features

Maximum Relative Centrifugal Force
12,000 x g
Includes
Flat Rainbow Screw Cap
Screw Closure Size
21.4-11.0 mm
Body Color
Colorless
Special Features
Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2716
Zoro #
G422823123
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
21.4-11.0 mm
Body Diameter - Metric
17 mm
Overall Height - Metric
121 mm

Details

Maximum Relative Centrifugal Force
12,000 x g
Includes
Flat Rainbow Screw Cap
Body Color
Colorless
Special Features
Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
Clarity
Clear
Graduated
Yes
Nominal Capacity - Metric
15 mL
Tube Type
Centrifuge Tube
Graduation Increments - Metric
0.5 mL
Basic Material
Plastic
Item
Centrifuge Tube
Nominal Capacity - English
0.51 fl oz
Closure Color
Colorless
Autoclavable
Yes
Closure Liner Design
No Liner
Body Material
Polypropylene
Bottom Shape
Conical
For Use With
15 mL Centrifuge Rotors
Tolerance
+/-2%
Includes Closure
Yes
Closure Material
HDPE
Wrapping Type
Bulk Packaged
Compatible Product Type
15 mL Centrifuge Rotors

Description

Centrifuge Tube, Nominal Capacity - Metric 15 mL, Body Diameter - Metric 17 mm, Nominal Capacity - English 0.51 fl oz, Overall Height - Metric 121 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 12,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 21.4-11.0 mm, For Use With 15 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & reviews