Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microcentrifuge Tube, Assorted, PK500
- Mfr # 111554AST
- Zoro # G722728937
product price:Â
$
18.89
/pk of 500, $0.04/ea
Key Features
Includes Closure
Yes
Basic Material
Plastic
Body Material
Polypropylene
Autoclavable
Yes
Bottom Shape
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111554AST
- Zoro #
- G722728937
- UPC #
- -
- Country of Origin
- India
- Includes Closure
- Yes
- Basic Material
- Plastic
- Body Material
- Polypropylene
- Autoclavable
- Yes
- Bottom Shape
- Conical
- Nominal Capacity - Metric
- 0.5 mL
- Body Color
- Assorted
- For Use With
- Standard and High Capacity Centrifuge Rotors
- Graduated
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Special Features
- Tube Type
- Microcentrifuge Tube
- Item
- Microcentrifuge Tube
- Closure Color
- Colorless
- Includes
- Attached Snap Cap
- Compatible Product Type
- Standard and High Capacity Centrifuge Rotors
Description
Microcentrifuge Tube, Nominal Capacity - Metric 0.5 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Microcentrifuge Tube, Body Color Assorted, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Screw Closure Size Not Applicable, For Use With Standard and High Capacity Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.