Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK1000
- Mfr # 6032
- Zoro # G922729208
product price:Â
$
165.99
/pk of 1000, $0.17/ea
Free Shipping & Returns
Key Features
Tube Type
Test Tube
Includes Closure
No
Autoclavable
Yes
Nominal Capacity - Metric
2 mL
Body Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6032
- Zoro #
- G922729208
- UPC #
- -
- Country of Origin
- Canada
- Tube Type
- Test Tube
- Includes Closure
- No
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 2 mL
- Body Material
- Polypropylene
- Graduated
- No
- Basic Material
- Plastic
- Closure Color
- Colorless
- Item
- Test Tube
- Bottom Shape
- Round
- Special Features
- Body Color
- Colorless
- Maximum Relative Centrifugal Force
- 17,000 x g
Dimensions
- Body Diameter - Metric
- 12.3 mm
- Overall Height - Metric
- 47.2 mm
Description
Test Tube, Nominal Capacity - Metric 2 mL, Body Diameter - Metric 12.3 mm, Overall Height - Metric 47.2 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 17,000 x g, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.