Test Tube, Colorless, PK2000
- Mfr # 111043
- Zoro # G022729030
product price:Â
$
208.99
/pk of 2000, $0.10/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Body Material
Polypropylene
Wrapping Type
Bulk Packaged
Autoclavable
Yes
Graduated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111043
- Zoro #
- G022729030
- UPC #
- -
- Country of Origin
- Italy
- Body Color
- Colorless
- Item
- Test Tube
- Body Material
- Polypropylene
- Wrapping Type
- Bulk Packaged
- Autoclavable
- Yes
- Graduated
- No
- Tube Type
- Test Tube
- Includes Closure
- No
- Basic Material
- Plastic
- Bottom Shape
- Round
Description
Test Tube, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Basic Material Plastic, Labware ASTM Specification Not Applicable, GPI Thread Size/Finish Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.