Shop GLOBUS

Leather Gloves, Goatskin Cuff, Unisex, PR

  • Mfr # CIA7900-8(M)
  • Zoro # G523353550

product price: 
$
33.95
/pr

Key Features

Glove Length
9 1/4 in
EN 388 Rating
3X43FP
Glove Back Color
High-Visibility Orange/White
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIA7900-8(M)
Zoro #
G523353550
UPC #
810033296598
Country of Origin
Pakistan
EN 388 Rating
3X43FP
Glove Back Color
High-Visibility Orange/White
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Glove Coating Material
Uncoated
Cuff Material
Goatskin
Palm Material
Goatskin
Impact Protection Style
Back Hand
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, ASTM F2992-15, EN 388
Glove Back Material
Goatskin
Item
Leather Gloves
Leather Palm Process
Grain
Glove Cut
Gunn
Leather Coverage Style
Full Leather
Insulated
No
Glove Insulation Material
Aramid
EN 388 Impact Rated
Yes
Palm Color
White
Internal Reinforcement Material
Aramid
Leather Glove Style
Work
Pairs per Package
1
ANSI/ISEA Cut Level
A9
ANSI/ISEA Puncture Force
106 N
Glove Features
Inside Elastic Wrist, Oil Resistant
ANSI/ISEA Cut Load
6,577 g
Palm Style
Goatskin Leather
Series
Torq
Glove Liner Material
Aralene
ANSI/ISEA Abrasion Level
4
Thumb Style
Keystone
Cuff Style
Hook-and-Loop
Knuckle Protection Material
TPR
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
4
Includes Double Palm
No
Cut-Resistance Coverage
Full
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Reflective Backing
No
ANSI/ISEA Heat Level
2
Sold As
Pair
Gender
Unisex
High-Visibility Features
High-Visibility Backing and Fingers
ANSI/ISEA Abrasion Cycles
4,127
Stitching Material
Aramid
Glove Construction
Cut and Sewn
Oil-Resistant
Yes
ANSI/ISEA Impact Level
2

Dimensions

Glove Length
9 1/4 in
Size- Alpha
M
Cuff Length
2 3/8 in
Size- Numeric
8

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Water-Resistance, ANSI/ISEA Heat Level 2, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.