Safety Glasses, Black, Gray
- Mfr # BH3363PFT
- Zoro # G322935650
product price:Â
$
15.45
/ea
Key Features
Eyewear Size
M/L
Meets High Impact Standard
High Impact Standard ANSI Z87+
Application
Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
Frame Type
Full-Frame
Arm Length
133 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH3363PFT
- Zoro #
- G322935650
- UPC #
- 810033298103
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- M/L
- Arm Length
- 133 mm
Details
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Application
- Agriculture, Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Frame Type
- Full-Frame
- Ultra-Violet Scale Protection Designation
- U6
- Lens Coating
- Anti-Fog
- Frame Color
- Black
- Lens Color
- Gray
- Lens Type
- Solid
- Item
- Safety Glasses
- Standards
- ANSI/ISEA Z87.1-2020
- Arm Tip Type
- Bayonet
- Lens Material
- Polycarbonate
- Arm Material
- TPR
- For Small Heads Designation
- Not Rated for Small Heads
- Nose Bridge Material
- TPR
- Padding Location
- Nose Bridge, Temples
- Frame Material
- Polycarbonate
Description
Safety Glasses, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Black, Eyewear Size M/L, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.