Safety Glasses, Gray, Green
- Mfr # BH32916PFT
- Zoro # G022935387
product price:Â
$
42.99
/ea
Key Features
Standards
ANSI/ISEA Z87.1-2020
Arm Tip Type
Bayonet
Lens Type
Solid
Lens Coating
Anti-Fog
Arm Length
110 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH32916PFT
- Zoro #
- G022935387
- UPC #
- 810033295133
- Country of Origin
- Taiwan, Province of China
- Standards
- ANSI/ISEA Z87.1-2020
- Arm Tip Type
- Bayonet
- Lens Type
- Solid
- Lens Coating
- Anti-Fog
- Frame Material
- TR-90 Thermoplastic
- Frame Type
- Half-Frame
- For Small Heads Designation
- Not Rated for Small Heads
- Ultra-Violet Scale Protection Designation
- U6
- Frame Color
- Gray
- Frame Style
- Wraparound
- Lens Material
- Polycarbonate
- Arm Material
- TPR
- Padding Location
- Temples
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Lens Color
- Green
- Application
- Carpentry, Construction, Forestry, General Purpose, Manufacturing, Mining, Oil and Gas
- Item
- Safety Glasses
Dimensions
- Arm Length
- 110 mm
Description
Safety Glasses, Lens Color Green, Lens Coating Anti-Fog, Frame Color Gray, Eyewear Size Universal, Frame Material TR-90 Thermoplastic, Lens Material Polycarbonate, Includes Not Applicable, Standards ANSI/ISEA Z87.1-2020
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.