Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Blue

  • Mfr # IVBPF42100

  • Zoro # G712884766


product price:  $64.79
/pk 1000, $0.06/ea

Key Features

Color
Blue
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVBPF42100
Zoro #
G712884766
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
3 mil
Length
9.5 in

Details

Item
Disposable Gloves
Color
Blue
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
IVBPF
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Features
Ambidextrous

Description

If you've been searching for an all-around disposable glove that's dependable and economical, with good fit, comfort, tactile sensitivity, and resistance to cleaning solutions, it's here: GloveWorks by AMMEX Industrial Vinyl Gloves. A low-cost solution for tasks requiring frequent glove changes. They provide safety and hygiene for lighter applications. Easy on and off with a looser, polymer-coated fit.


  • Economical for tasks requiring frequent glove changes.
  • Great for lighter applications.
  • Looser fit.
  • Polymer coated for donning easy on and off.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products