Shop GO MOUTHWASH

Individual Mouthwash Packets, Bold Mint Flavor, 0.37 oz Packet, 250PK

  • Mfr # MW250BOLD

  • Zoro # G323333776


product price:  $147.99
/pk 250, $0.59/ea
Free Shipping & Returns

Key Features

Standards
FDA MoCRA Registered
Container Type
Packet
Size
0.37 oz
Volume Capacity
0.37 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW250BOLD
Zoro #
G323333776
UPC #
850037976645
Country of Origin
China

Dimensions

Size
0.37 oz

Details

Standards
FDA MoCRA Registered
Container Type
Packet
Flavor
Bold Mint
Item
Mouthwash
Volume Capacity
0.37 oz

Description

Cleanse your mouth and fight bad breath without any overpowering sensation with individually packaged mouthwash sachets which are alcohol free and contain no artificial dyes, no added colors and no harsh ingredients. Special formula containing Xylitol which inhibits the growth of bacteria and neutralizes acids that cause cavities. Take a set with you while traveling, TSA-approved and spill proof! Perfect portability for trips by plane, hotel stays, camping trips or business pursuits. Great for any time of day to freshen up your breath! Ideal for the breakroom, reception desk or by the cafe or snack stand! A convenient and luxurious solution for guests to freshen their breath and maintain oral hygiene. Place sachets at the front desk, break room, bathrooms, gyms and other locations. Ideal for freshening up before meetings or maintaining oral hygiene after lunch, these packets are essential for any professional or home environment!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.