Go Power!
Monocrystalline Solar Panel Kit, 80 W, 18.4V DC, 4.35 A, MC4
Mfr # 72627
Zoro # G4096571
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Output Power 80 W
- Cell Type Monocrystalline
- Panel Max. Power Point Voltage 18.4V DC
- Panel Max. Power Point Current 4.35 A
- Width 26.46 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 600A, 208Y/120/240V AC, Convertible Main Lug (NQ442L6C)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- GO POWER! Monocrystalline Solar Panel Kit, 35 W, 17.5V DC, 1.70 A, Solar Branch Connector (82851)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- GRAPE SOLAR Crystalline Solar Panel Kit, 100 W, 18V DC, 5.56 A, 4mm PVC (GS-100-KIT)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- TYCON SYSTEMS Multicrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- Go Power! Solar Panels