Grape Solar
Crystalline Solar Panel Kit, 100 W, 18V DC, 5.56 A, 4mm PVC
Mfr # GS-100-KIT
Zoro # G8486572
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type Polycrystalline
- Panel Max. Power Point Voltage 18.0V DC
- Panel Max. Power Point Current 5.56A
- Number of Cells 36
- Connector MC4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG42J59X)
- SIEMENS Guard, Metal, Mushroom Push Button, Chrome (52AAGM)
- ALLEN BRADLEY Digital Ser C Input Module (1734-IV8)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- GRAPE SOLAR Monocrystalline Solar Panel, 100 W, 19.12V DC, 5.23 A, 36 Cells, 4mm PV (GS-STAR-100W)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- GO POWER! Monocrystalline Solar Panel Kit, 35 W, 17.5V DC, 1.70 A, Solar Branch Connector (82851)
- TYCON SYSTEMS Multicrystalline Solar Panel, 85 W, 19.65V DC, 4.33 A, 36 Cells, MC4 (TPS-12-85W)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- Grape Solar Solar Panels