This item is Discontinued.

Go Regulator Water Pressure Reducing Valve, 3/8 In. PR57-1A41C2L141

Water Pressure Reducing Valve, 3/8 In. (Discontinued)

  • Mfr # PR57-1A41C2L141
  • Zoro # G0234534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR57-1A41C2L141
Zoro #
G0234534
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Height
8 in
Length
3 in

Details

Connection Type
FNPT
Max. Pressure
10,000 psi
Max. Temp.
150 Degrees F
Valve Type
High Capacity
Strainer
No
Pressure Adjustment Range
0 to 2000 psi
Material
316L SS
Item
Water Pressure Reducing Valve
Preset Pressure Settings
0.05 psi
Material of Construction
316L SS
Connection
3/8"

Description

Water Pressure Reducing Valve, Valve Type High Capacity, Strainer No, Material 316L SS, Pipe Size 3/8 in, Preset Pressure Settings 0.05 psi, Pressure Adjustment Range 0 to 2000 psi, Connection Type FNPT, Height 8 in, Length 3 in, Max. Temp. 150 Degrees F, Max. Pressure 10,000 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.