Shop GOBI
See all product information
Create Account
ChillWave Unisex Cooling Towel
- Mfr # CW-TWL-SF
- Zoro # G323390854
product price:Â
$
18.99
/ea
Key Features
Maximum Cooling Time
Re-wet Anytime
Cooling Method
Soak & Snap
Size
OSFM
Series
ChillWave
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-TWL-SF
- Zoro #
- G323390854
- UPC #
- 810141673489
- Country of Origin
- China
Dimensions
- Size
- OSFM
Details
- Maximum Cooling Time
- Re-wet Anytime
- Cooling Method
- Soak & Snap
- Series
- ChillWave
- Item
- Cooling Towel
- Color
- Blue
- Material
- Microfiber
Description
Soak it, wring it out, snap it a few times to activate the cooling properties of the fabric, then stay cool for hours. Stay cool and refreshed with the Gobi ChillWave Cooling Towel, your ultimate companion for beating the heat! Whether you're hiking, working out, or just enjoying a sunny day, the ChillWave Towel provides instant relief from the heat. Instant Cooling Relief Experience the magic of the ChillWave Cooling Towel that cools instantly when wet. Just soak it, wring it out, and snap it to activate the cooling effect. Stay cool for up to 2 hours, allowing you to stay active and comfortable even in the hottest conditions. Durable and Soft Crafted from a soft, durable brushed microfiber, the ChillWave Cooling Towel is designed to be gentle on your skin while standing up to the rigors of outdoor activities. It's lightweight, easy to carry, and perfect for any adventure. Versatile Use Ideal for sports, outdoor work, hiking, and more, the Gobi ChillWave Towel is your go-to solution for staying cool. Its compact design makes it easy to pack in your bag, so you can take it anywhere you go. Stylish Design With its sleek and modern design, the ChillWave Cooling Towel not only keeps you cool but also looks great. Choose from a variety of colors to match your style and enjoy the perfect blend of fashion and function. Stay cool, stay comfortable, and stay active with the Gobi ChillWave Cooling Towel. Don't let the heat slow you down!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.