Shop GOBI
See all product information
Create Account
Strata Cooling Cap - Azure
- Mfr # SRC-AZ
- Zoro # G823390842
product price:Â
$
28.99
/ea
Key Features
Maximum Cooling Time
Re-wet Anytime
Color
Azure
Cooling Method
Evaporative Cooling Activated with Water
Series
Strata
Material
Polyester & Spandex & Polyurethane & Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRC-AZ
- Zoro #
- G823390842
- UPC #
- 810141675803
- Country of Origin
- China
- Maximum Cooling Time
- Re-wet Anytime
- Item
- Cooling Hard Hat Liner
- Color
- Azure
- Cooling Method
- Evaporative Cooling Activated with Water
- Series
- Strata
- Material
- Polyester & Spandex & Polyurethane & Nylon
Dimensions
- Size
- OSFM
Description
Built for the Heat. Designed for the Job. The Strata Cooling Cap is built to deliver effective cooling where it matters most - your head and neck - without interfering with your gear. Activate it with water and let airflow do the work. The outer layer absorbs moisture and creates a cooling effect through evaporation, while the inner lining regulates moisture to keep you comfortable but not soaked. Designed to fit comfortably under most hard hats, the lightweight, low-profile construction stays in place without bulk, while the extended neck drape provides added protection from heat and sun. As cooling performance fades, simply re-wet and keep going... no batteries, no downtime. Stay cooler, longer! Without the drip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.