ChillWave Unisex Hooded Cooling Towel
- Mfr # CW-HOOD-SF
- Zoro # G723390812
product price:Â
$
24.99
/ea
Key Features
Series
ChillWave
Material
Microfiber
Maximum Cooling Time
Re-wet Anytime
Size
OSFM
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-HOOD-SF
- Zoro #
- G723390812
- UPC #
- 810141673496
- Country of Origin
- China
Dimensions
- Size
- OSFM
Details
- Series
- ChillWave
- Material
- Microfiber
- Maximum Cooling Time
- Re-wet Anytime
- Color
- Blue
- Item
- Hooded Cooling Towel
- Cooling Method
- Soak & Snap
Description
Soak it, wring it out, snap it a few times to activate the cooling properties of the fabric, then stay cool for hours. Stay Cool in Style with the Gobi ChillWave Hooded Towel Experience the ultimate cooling comfort with the Gobi ChillWave Hooded Towel, designed to keep you cool and comfortable no matter how high the temperature rises. Perfect for outdoor adventures, sports, or just relaxing on a hot day, this innovative hooded towel is your go-to solution for staying cool. Instant Cooling Technology Crafted from a high-performance fabric, the ChillWave Hooded Towel cools instantly when soaked with water, wrung out, and snapped in the air. This revolutionary cooling process ensures you stay cool for hours, allowing you to push your limits and enjoy your favorite activities without overheating. Advanced Moisture Management The proprietary multi-yarn fiber absorbs moisture and perspiration, drawing it into the fabric core. The unique fiber construction then circulates water molecules and regulates evaporation, providing a prolonged and refreshing cooling effect. Durable and Comfortable Made from durable, soft materials, the ChillWave Hooded Towel is designed for maximum comfort and performance. Its lightweight and breathable fabric make it perfect for any activity, whether you're hiking, running, or just lounging outdoors. Effortless Activation Activate the cooling properties of the ChillWave Hooded Towel easily by wetting, wringing, and snapping it. Enjoy a cooling effect of up to 30 degrees below average body temperature, providing immediate and lasting relief from the heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.