Overflow Valve Series 618, Abs, Gunmetal, Gas And Liquids.1 1/2In Female Bspp, Ptfe, Adjust
- Mfr # 618tGFO-40-f/f-40/40-PTFE 2-12 bar
- Zoro # G513791591
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Gunmetal
Outlet Type
Female thread BSP-P
Inlet Type
Female thread BSP-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 618tGFO-40-f/f-40/40-PTFE 2-12 bar
- Zoro #
- G513791591
- UPC #
- -
- Country of Origin
- Germany
- Body Material
- Gunmetal
- Outlet Type
- Female thread BSP-P
- Inlet Type
- Female thread BSP-P
- Seal material
- PTFE-Polytetrafluoroethylene
Dimensions
- Inlet Size
- 1 1/2"
- Outlet Size
- 1 1/2"
- Length
- 7.4"
- Height
- 3.5"
Description
Overflow / Pressure Control Valve 618, Gunmetalincluding Material test Certificate and American Bureau of Shipping ABS type approvalAngle-typegastight version of spring housinggaseous and liquid mediawithout lifting deviceValve Dimension: DN40Inlet Connection: Female thread BSP-POutlet Connection: Female thread BSP-PInlet Dimension: DN40 - 1 1/2 inOutlet Dimension: DN40 - 1 1/2 inPTFE Seal : PolytetrafluoroethylenePressure from 2-12 bar
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.